Motion
PVH131R03AF30A250000001001AB010A

VICKERS BY DANFOSS
PVH131R03AF30A250000001001AB010A

Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03140288
MFR #PVH131R03AF30A250000001001AB010A
Price$19,207.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH131R03AF30A250000001001AB010A

Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Input Rotation
Mi Item #03140288
MFR #PVH131R03AF30A250000001001AB010A

Mfr description
PVH131R03AF30A250000001001AB010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,207.78/each

Specifications

Dimensions

  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Overall Height
    11.2900 in, 286.77 mm
  • Overall Length
    16.9200 in, 429.77 mm
  • Overall Width
    10.0000 in, 254 mm
  • Port Thread Size
    1/2-13 UNC-2B;1/2-13 UNC-2B

Details

  • Control Type
    Pressure Compensator
  • Displacement
    131.1 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Bottom (Top Plugged)
  • Input Rotation
    Right Hand
  • Input Shaft Type
    17T 12/24 DP Spline
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Flange
  • Pressure Compensator Range
    3568 to 3684 psi
  • Series
    PVH
  • Trade Name/Number
    PVH131R03AF30A250000001001AB010A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)