Motion
C2080SSRB

MAXCO CHAIN
C2080SSRB

304 Stainless Steel Material
Mi Item #03140354
MFR #C2080SSRB
Price$124.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2080SSRB

304 Stainless Steel Material
Mi Item #03140354
MFR #C2080SSRB

Mfr description
C2080H RIV 304SS 10FT BOX
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.61/ft

Specifications

Details

  • Chain Number & Pitch
    C2080H / 2 in
  • Material
    304 Stainless Steel
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)