Motion
6903-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #03140377
MFR #6903-2RS
Price$42.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #03140377
MFR #6903-2RS

Mfr description
PER.6903-2RSUV2 RADIAL BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.02/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6903-2RSUV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6903-2RS Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, double sealed closure, 30 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    5957
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106979678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)