Motion
FMG NLGI 2 14oz

JET-LUBE
FMG NLGI 2 14oz

Multipurpose Grease - General Purpose, Aluminum Complex Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, 0 to +400 °F
Mi Item #03140449
MFR #FMG NLGI 2 14oz
Price$28.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
FMG NLGI 2 14oz

Multipurpose Grease - General Purpose, Aluminum Complex Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade, Water Resistant, 0 to +400 °F
Mi Item #03140449
MFR #FMG NLGI 2 14oz

Mfr description
30150 FMG GREASE 14OZ CARTRIDGE
  • An aluminum complex grease lubricant of the USDA Authorized H-1 type
  • FMG meets and exceeds the requirements of CFR Title 21, Section 178.3570 of FDA Regulations
  • It is specifically designed for use in the food processing industry where it may have incidental food contact, and formulated to perform in a wide variety of operating conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.60/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.94

Details

  • Application
    Multipurpose
  • Base Material
    Aluminum Complex / White & Synthetic Oils
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex
  • Container Capacity
    14 oz
  • Container Type
    Cartridge
  • Dropping Point
    +450 °F
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Temperature Range
    0 to +400 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)