Motion
ZKLF3590-2RS

INA (SCHAEFFLER)
ZKLF3590-2RS

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 90 mm OD, 34 mm Width
Mi Item #03140471
MFR #ZKLF3590-2RS
Price$4,216.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF3590-2RS

Ball Thrust Bearing - Double-Direction, 35 mm Bore, 90 mm OD, 34 mm Width
Mi Item #03140471
MFR #ZKLF3590-2RS

Mfr description
ZKLF3590-2RS BALL SCREW SUPPORT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,216.60/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    90 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    34 mm
  • Weight
    2.98 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    9200 lbf
  • Series
    ZKLF
  • Standards Met
    DIN 620
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012802078770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)