Motion
CL-14-KST
Threaded Insert Installation Threaded, Thread Size: 7/16-14", For Use With: Key Insert, Material: Steel
MI ITEM #03140516
MFR #CL-14-KST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Insert Installation Threaded, Thread Size: 7/16-14", For Use With: Key Insert, Material: Steel
MI ITEM #03140516
MFR #CL-14-KST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    7/16-14 in

Details

  • For Use With
    Key Insert
  • Material
    Steel
  • Tool Type
    Threaded

Overview

Mfr description
CL-14-KST INSTALLATION TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought