Motion
B-1120
Synchronous Drive Belt - 14 mm Pitch, 1120 mm Pitch Length, 35 mm Width, 80 Teeth
Mi Item #03140543
MFR #B-1120
Price$498.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 1120 mm Pitch Length, 35 mm Width, 80 Teeth
Mi Item #03140543
MFR #B-1120

Mfr description
B-1120 SILENTSYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.93/each

Specifications

Dimensions

  • Overall Length
    1120 mm
  • Overall Width  
    35 mm
  • Pitch
    14 mm
  • Pitch Length
    1120 mm
  • Weight
    0.610 lbs
  • Width
    35 mm

Details

  • Belt Section
    Eagle NRG Blue
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    80
  • Reinforcing Cord Material
    Aramid
  • Type
    Gearbelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)