Motion
626
6-in-1 Tapping Tool, Cushion-Grip™
MI ITEM #03140551
MFR #626
Your Price$40.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-in-1 Tapping Tool, Cushion-Grip™
MI ITEM #03140551
MFR #626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.61/each(List $57.34)

Overview

Mfr description
626 TAPPING TOOL,6-IN-1 CUSHION GR
  • Forms new threads, re-forms burred or damaged threads, and cleans out obstructions
  • Automatically re-threads to the next larger size if threads are stripped
  • Cushion-Grip™ handle for greater torque and comfort
  • Accommodates six tap sizes: 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
  • Replacement taps are available

Specifications

  • Height
    1 in
  • Length
    7.75 in
  • Thread Size
    6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
  • Weight
    0.25 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text