Motion
631M
Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
Mi Item #03140552
MFR #631M
Price$146.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Hollow Shank Style, 3 in Shank Length, Number of Drivers: 7
Mi Item #03140552
MFR #631M

Mfr description
631M NUT DRIVER SET 7PC.MAG.3"HOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.26/each

Specifications

Dimensions

  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Overall Length
    6-3/4 in, 7-5/16 in
  • Shank Length
    3 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    7
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Tool Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644652141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)