Motion
GD203
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 2.1875 in, Bore - Side 2: 2.1875 in
Mi Item #03140578
MFR #GD203
Price$781.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 2.1875 in, Bore - Side 2: 2.1875 in
Mi Item #03140578
MFR #GD203

Mfr description
GD203
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$781.64/each

Specifications

Dimensions

  • Bore - Side 1
    2.1875 in
  • Bore - Side 2
    2.1875 in
  • Coupling Length
    8.6250 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    8.6250 in
  • Weight
    30.00 lbs

Details

  • Coupling Material
    Cast Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450011679
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GD
  • UPC_NO
    883450011679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)