Motion
GD215
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 2.9375 in, Bore - Side 2: 2.9375 in
Mi Item #03140580
MFR #GD215
Price$1,242.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 2.9375 in, Bore - Side 2: 2.9375 in
Mi Item #03140580
MFR #GD215

Mfr description
GD215
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,242.83/each

Specifications

Dimensions

  • Bore - Side 1
    2.9375 in
  • Bore - Side 2
    2.9375 in
  • Coupling Length
    11.3750 in
  • Outside Diameter
    7.2500 in
  • Overall Length
    113750 in
  • Weight
    73.00 lbs

Details

  • Coupling Material
    Cast Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450011778
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GD
  • UPC_NO
    883450011778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)