Motion
GD407
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 4.4375 in, Bore - Side 2: 4.4375 in
Mi Item #03140582
MFR #GD407
Price$5,142.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GD Series, Cast Steel, Bore - Side 1: 4.4375 in, Bore - Side 2: 4.4375 in
Mi Item #03140582
MFR #GD407

Mfr description
GD407
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,142.25/each

Specifications

Dimensions

  • Bore - Side 1
    4.4375 in
  • Bore - Side 2
    4.4375 in
  • Bore Diameter
    4.4375 in
  • Coupling Length
    18.1880 in
  • Outside Diameter
    10.2500 in
  • Overall Length
    18.1880 in
  • Weight
    190.00 lbs

Details

  • Coupling Material
    Cast Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450201636
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GD
  • UPC_NO
    883450201636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)