Motion
FS1504
Stepladder - 4 ft. Fiberglass 300 lb. Capacity Stepladder IA
Mi Item #03140597
MFR #FS1504
Price$223.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stepladder - 4 ft. Fiberglass 300 lb. Capacity Stepladder IA
Mi Item #03140597
MFR #FS1504

Mfr description
FS1504 STEPLADDER 4FT 300LB FIBERGLASS
  • Shox Impact Absorption System
  • Multifunctional Raptor Top With Multiple Tool Slots And Magnet
  • Raptor Boot With Slip-resistant Non-Marring Bonded Tread
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.44/each

Specifications

Dimensions

  • Base Spread
    28-7/8 in
  • Bottom Width
    19-5/8 in
  • Ladder Size
    4 ft.
  • Weight
    13.00 lbs

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Stepladder
  • Load Capacity
    300 lb.
  • Material
    Fiberglass
  • Number of Steps
    3
  • Series
    FS1500
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)