1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOUISVILLE LADDER GROUP
FS2006
4 ft. Fiberglass 250 lb. Capacity Stepladder I
MI ITEM #
03140598
MFR #
FS2006
Price
$182.20
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Step Ladders
LOUISVILLE LADDER GROUP FS2006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOUISVILLE LADDER GROUP
FS2006
4 ft. Fiberglass 250 lb. Capacity Stepladder I
MI ITEM #
03140598
MFR #
FS2006
Mfr description
FS2006 6FT STEPLADDER 250LB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$182
.20
/each
Add to Cart
Specifications
Dimensions
Base Spread
40 in
Bottom Width
21-7/8 in
Ladder Size
6 ft.
Details
Ladder Material
Fiberglass
Ladder Type
Stepladder
Load Capacity
250 lb.
Material
Fiberglass
Number of Steps
5
Series
FS2000
Weight Capacity
250 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items