Motion
TIL11-16-X48
High Purity Flouropolymer Tubing - Air/Water/Inert Gas, 0.250 in ID, 0.375 in OD, 50 ft Length, 30 mm Min Bend Radius
Mi Item #03140604
MFR #TIL11-16-X48
Price$3,745.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Purity Flouropolymer Tubing - Air/Water/Inert Gas, 0.250 in ID, 0.375 in OD, 50 ft Length, 30 mm Min Bend Radius
Mi Item #03140604
MFR #TIL11-16-X48

Mfr description
TIL11-16-X48 TUBING FLUROPOLYMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,745.53/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    30 mm
  • Tube Inner Diameter
    0.250 in
  • Tube Outer Diameter
    0.375 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Translucent
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Inert Gas
  • Fluid Type
    Air, Inert Gas, Water
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material Specification
    Refer to Manufacturer Catalog (link below) for complete list of chemicals this series of tubing is resistant to.
  • Operating Pressure At Room Temp
    145 psi
  • Tube Material
    Super PFA
  • Typical Applications
    General Purpose Air/Water, Heat Resistance, Inert Gas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)