Overview
Mfr description
7008-F-16-16
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male JIS
- End 1 Size1 in
- End 1 Thread1-5/16-12 UN, G - 1-11
- End 2 StyleMale JIC, Male JIS
- End 2 Size1 in
- End 2 Thread1-5/16-12 UN, G - 1-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7008
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data