Overview
Mfr description
7010368700 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
- Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
- Threaded eyelet holds the plies together and threads onto a mandrel for use with a small handheld tool
- Multi-purpose abrasive material works well on most metals
- Tough, pliable nylon web cleans and deburrs while leaving a professional finish
- Open web is load resistant, limiting buildup of debris that can clog the abrasive
- Two grades of aluminum oxide to choose from offer varying degrees of aggressiveness and finish: Medium (MED
- maroon), and Very Fine (VFN
- gray)
- Can be run wet or dry
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115371714
- UPC_NO00051115371714
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data