Specifications
Dimensions
- Mounting Hole Spacing28.68 in
- Overall Height24.88 in
- Overall Length26.68 in
- Overall Width17.56 in
- Port SizeSAE 20 (1-5/8–12 UN)
- Unit Size25
Details
- Body MaterialSteel
- Bypass65 psi
- Manufacturer Catalog
- Max Operating Temperature300 °F
- Number Of Passes1
- SeriesAC
- Tubing MaterialCopper
Overview
Mfr description
AC25-3-S-R65-1P HEAT EXCHANGER
- Thermal capacity to 100 hp (75 Kw)
- Computerized selection program
- Standard ports NPT, optional SAE straight thread or flange connections
- Optional: built-in bypass relief valve
- Operating temperature of 300° F and pressure of 300PSI
- Computer generated data sheet available for any application
- Custom designs to fit your needs
- Cools: Fluid Power Systems, Lubrication Systems, Hydraulic Presses, Gear Drives, Torque Convertors, Machine Tools, Etc.