Motion
2200N95
Particulate Respirator - N95 Filtration Standard, Medium/Large, Adjustable Strap
Mi Item #03140749
MFR #2200N95
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - N95 Filtration Standard, Medium/Large, Adjustable Strap
Mi Item #03140749
MFR #2200N95

Mfr description
2200-N95 DUST MASK RESPIRATOR 20/BX
  • 100% PVC-free
  • Dura-Mesh® shell resists collapsing in heat and humidity
  • Molded nose bridge seals easily without a metal nose band
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.17/each

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Adjustable Nose Clip Or Strap
    Adjustable Strap
  • Filtration Standard
    N95
  • NIOSH Approval
    TC-84A-0327
  • Number Of Straps
    2
  • Standards Met
    NIOSH 42 CFR 84
  • Type
    Disposable Respirator Mask
  • UPC_NO
    092311220956
  • Valve Type
    No Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)