Motion
23092 CA/C08W507

SKF
23092 CA/C08W507

Spherical Roller Bearing - 460 mm ID, 680 mm OD, 163 mm Width, Straight Bore, Open, CN
Mi Item #03140842
MFR #23092 CA/C08W507
Price$56,970.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23092 CA/C08W507

Spherical Roller Bearing - 460 mm ID, 680 mm OD, 163 mm Width, Straight Bore, Open, CN
Mi Item #03140842
MFR #23092 CA/C08W507

Mfr description
23092 CA C08 W507
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,970.59/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    163 mm
  • Weight
    527.35 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316576656095
  • Max Operating Temperature
    392 °F
  • Max Rpm
    950 rpm
  • Maximum RPM (Grease)
    400 rpm
  • Maximum Speed
    950 rpm
  • Number Of Rows
    2
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • UPC_NO
    7316576656095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)