Motion
AP-4A
Adjustable Wrench - 4 in Overall Length, Chrome Finish, Plain Handle, 0.5000 in Maximum Jaw Capacity
Mi Item #03141013
MFR #AP-4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 4 in Overall Length, Chrome Finish, Plain Handle, 0.5000 in Maximum Jaw Capacity
Mi Item #03141013
MFR #AP-4A

Mfr description
AP-4A ADJ WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Joint Thickness
    11/32 in
  • Overall Length
    4 in

Details

  • Additional Details
    Serrated Knurl
  • Finish Coating
    Chrome
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    0.5000 in
  • Maximum Jaw Opening (Hex)
    1/2 in
  • Measurement Scale
    Scale Included
  • Measurement System
    Imperial
  • UPC_NO
    662459227447
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)