Motion
465

3M
465

Transfer Tape - 25 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 1.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03141016
MFR #465
Price$40.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
465

Transfer Tape - 25 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 1.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03141016
MFR #465

Mfr description
03337 ADHESIVE TRANSFER TAPE 465 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
  • 60# Unbleached densified kraft liner allows for manual or hand applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.38/each

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    60 yd
  • Liner Thickness
    0.004 in
  • Width
    1.0000 in

Details

  • Adhesion Strength
    25 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000028663
  • Manufacturer Upc Number
    00021200033377
  • Operating Temperature Range
    -60 to +250 °F
  • Product Form
    Roll
  • UPC_NO
    00021200033377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)