Motion
HMVC 24E

SKF
HMVC 24E

Bearing Hydraulic Nut - 188 mm OD, 38 mm Width, HMVC Series
Mi Item #03141157
MFR #HMVC 24E
Price$3,739.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 24E

Bearing Hydraulic Nut - 188 mm OD, 38 mm Width, HMVC Series
Mi Item #03141157
MFR #HMVC 24E

Mfr description
HMVC 24E HYDRAULIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,739.24/each

Specifications

Dimensions

  • Outside Diameter  
    188 mm
  • Overall Width  
    38 mm
  • Weight
    14.11 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Bearing Hydraulic Nuts
  • Series
    HMVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)