Motion
80-2 CLSC CONN LINK-SC

RENOLD JEFFREY
80-2 CLSC CONN LINK-SC

Connecting Link - 80 / 1 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03141226
MFR #80-2 CLSC CONN LINK-SC
Price$18.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2 CLSC CONN LINK-SC

Connecting Link - 80 / 1 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03141226
MFR #80-2 CLSC CONN LINK-SC

Mfr description
80-2 CLSC CONN LINK-SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.66/each

Specifications

Dimensions

  • Chain Overall Width
    2.44 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.95 in
  • Pin Diameter
    0.31 in
  • Pin Length
    2.4370 in, 61.89 mm
  • Pitch
    1 in
  • Plate Height
    2.3750 in
  • Roller Diameter
    0.630 in
  • Weight
    5.5 kg, 3.7 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    80
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900538943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)