Specifications
Dimensions
- Baffle Spacing2.250 in
- Cooling Tube Diameter0.250 in
- Drain Port Size0.375 NPT
- Mounting Hole Spacing4.00 in
- Overall Length23.29 in
- Port Size - Shell SideNPT 1.500
- Port Size - Tube SideNPT 1.500
- Shell Diameter5.13 in
- Weight54.00 lbs
Details
- Baffle MaterialBrass
- End Bonnet MaterialCast Iron
- Flow Rate - Shell Side48 gpm
- Flow Rate - Tube Side10.0 to 70.0 gpm
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes2
- Parts List
- Replacement Bonnet Gasket302-1003 Hypalon, 302-1013 Durlon
- Replacement Foot Bracket203-0007
- Replacement In Out Bonnet Double Pas203-0040 Stainless Steel
- Replacement Return Bonnet203-0041 Stainless Steel
- Replacement Zinc Anode301-0004
- SeriesAB
- Shell MaterialBrass
- Tubing MaterialStainless Steel
Overview
Mfr description
AB-1002-B4-TP-STS HEAT EXC.
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.