Motion
RF06B-3R100

TSUBAKI (UST)
RF06B-3R100

Roller Chain - British Standard Series, 100 / 1-1/4 in Pitch, Riveted, 100 ft Length
MI ITEM #03141245
MFR #RF06B-3R100
Price$90.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B-3R100

Roller Chain - British Standard Series, 100 / 1-1/4 in Pitch, Riveted, 100 ft Length
MI ITEM #03141245
MFR #RF06B-3R100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.27/ft

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.225 in
  • Link Plate Height
    0.323 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.129 in
  • Plate Height
    0.323 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.250 in
  • Roller Width
    0.225 in
  • Weight
    0.75 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    3
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    097039189547
  • Working Load Capacity
    1097 lb

Overview

Mfr description
RF06B-3 RIVETED 100FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought