Motion
6411
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #03141348
MFR #6411
Price$319.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
Mi Item #03141348
MFR #6411

Mfr description
6411 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.64/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6411 BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6411 is an open radial deep groove ball bearing with a 55mm bore and 140mm outside diameter, perfect for heavy-duty use.
  • Manufacturer Catalog Number
    6411
  • Manufacturer Upc Number
    029176066481
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)