Motion
2/BX85
Tri-Power® PowerBand® Industrial V-Belts - BX Section, 21/32 in Top Width, 2 Strand, 89.0000 in Nominal Outside Length, Cogged
Mi Item #03141351
MFR #2/BX85
Price$155.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Power® PowerBand® Industrial V-Belts - BX Section, 21/32 in Top Width, 2 Strand, 89.0000 in Nominal Outside Length, Cogged
Mi Item #03141351
MFR #2/BX85

Mfr description
2/BX85 TRI-POWER POWERBAND BELT
  • Belt edge is machined for even sheave groove contact,resulting in smoother running, less slip and wear
  • Flex-bonded cords are strongly forged to the belt body,resulting in equal load distribution and absorption ofbending stress without cord deterioration
  • 15% capacityincrease over wrapped belts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.62/each

Specifications

Dimensions

  • Angle
    38
  • Belt Height
    13/32 in
  • Effective Length
    87.871 in / 2232 mm
  • Nominal Outside Length
    89.0000 in
  • Thickness
    12 mm
  • Top Width
    1-5/16 in
  • Top Width Per Strand
    21/32 in
  • Weight
    1.82 lbs

Details

  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Notched
  • Belt Section
    BX
  • Belt Style
    TRI-POWER® POWERBAND®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Description
    Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.
  • Manufacturer Catalog Number
    2/BX85
  • Manufacturer Upc Number
    072053232585
  • Material
    Ethylene Elastomeric
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -70°F / -51 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    2
  • Outside Circumference
    88.81 in / 2256 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil and Heat Resistant
  • Section
    BX
  • Standards Met
    RMA IP-3-2 | IP-3-3 | REACH | RoHS 2 Compliant
  • Static Conductive
    Yes
  • Trademark
    Tri-Power™ Powerband™
  • Unitset
    Yes
  • UPC_NO
    072053232585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)