Motion
11390066
Protecto-Shield Face Shield Window - Propionate Material, 8-1/2 x 15 x 0.07 in Window
MI ITEM #03141732
MFR #11390066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protecto-Shield Face Shield Window - Propionate Material, 8-1/2 x 15 x 0.07 in Window
MI ITEM #03141732
MFR #11390066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11390066 RPLCMNT VISOR SHADE 3

Specifications

  • Window Type
    Window
  • Comp
    Protecto-Shield Headgear
  • Window Material
    Propionate
  • Window Dimensions
    8-1/2 x 15 x 0.07 in
  • Window Height
    8-1/2 in
  • Window Width
    15 in
  • Window Thickness
    0.07 in
  • Approval Listing Regulations
    ANSI Z87+, CSA Z94.3
  • Lens Shade
    3
  • Product Line
    Protecto-Shield

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought