Motion
11390067
Protecto-Shield Face Shield Window - Propionate Material, 8-1/2 x 15 x 0.07 in Window
Mi Item #03141733
MFR #11390067
Price$39.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protecto-Shield Face Shield Window - Propionate Material, 8-1/2 x 15 x 0.07 in Window
Mi Item #03141733
MFR #11390067

Mfr description
11390067 RPLCMNT VISOR SHADE 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.01/each

Specifications

Dimensions

  • Window Dimensions
    8-1/2 x 15 x 0.07 in
  • Window Height
    8-1/2 in
  • Window Thickness
    0.07 in
  • Window Width
    15 in

Details

  • Approval Listing Regulations
    ANSI Z87+, CSA Z94.3
  • Comp
    Protecto-Shield Headgear
  • Lens Shade
    4
  • Product Line
    Protecto-Shield
  • UPC_NO
    040025200856
  • Window Material
    Propionate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)