Motion
MUCTPL206-19W

AMI BEARINGS INC
MUCTPL206-19W

Take-up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03141745
MFR #MUCTPL206-19W
Price$310.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTPL206-19W

Take-up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03141745
MFR #MUCTPL206-19W

Mfr description
MUCTPL206-19W 1-3/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.51/each

Specifications

Dimensions

  • Body Width
    2-7/16 in, 61.89 mm
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.5000 in, 38.10 mm
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Length Through Bore
    1.5000 in, 38.10 mm
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Overall Width
    2-7/16 in, 61.89 mm
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Size Code
    206
  • Slot Spacing  
    2.4375 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.36 lbs, 0.617 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCTPL200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCTPL206-19W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250236459
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Replacement Bearing
    MUC206-19
  • Seal Type
    Contact with Slinger
  • Series
    MUCTPL200W
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250236459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)