Motion
160126-C
V-4 Bin Vibrator - Aluminum Body Material, Red Color, 1 Phase, 0.45 A, 230 V, 60 Hz, 7200 VPM Vibration Speed
MI ITEM #03141746
MFR #160126-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-4 Bin Vibrator - Aluminum Body Material, Red Color, 1 Phase, 0.45 A, 230 V, 60 Hz, 7200 VPM Vibration Speed
MI ITEM #03141746
MFR #160126-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    17/32 in
  • For Wall Thickness
    0.032 in
  • Height
    4.25 in
  • Length
    5.625 in
  • Weight
    4.5 lbs
  • Width
    3 in

Details

  • Amperage
    0.45 A
  • Body Material
    Aluminum
  • Bolt Pattern
    Single Bolt
  • Color
    Red
  • Controller Optional Required
    Optional
  • Electrical Connection
    18-3 SJO Pigtail,10 foot
  • Frequency
    60 Hz
  • Frequency Option
    7200 VPM
  • Impacting Type
    Cushioned
  • Max Operating Temperature
    200 °F
  • Phase
    1
  • Typical Control
    221037-C
  • Vibration Speed
    7200 VPM
  • Voltage
    230 V

Overview

Mfr description
V-4/AC230/60 VIBRATOR/160126-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought