Motion
14110391
Saf-T-Fit Plus Particulate Respirator - N95 Filtration Standard, Medium/Large
MI ITEM #03141767
MFR #14110391
Price$47.87/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saf-T-Fit Plus Particulate Respirator - N95 Filtration Standard, Medium/Large
MI ITEM #03141767
MFR #14110391

Mfr description
14110391 DISP RESPIRATOR MED/LG-N95
  • Multiple size options for wide range and improved fit
  • Molded cup design
  • Incorporates humidity-resistant filter media
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.87/bx

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Filtration Standard
    N95
  • Includes
    Nose Seal
  • NIOSH Approval
    TC-84A-3769
  • Series
    Saf-T-Fit Plus
  • Standards Met
    CSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    40025408986
  • Valve Type
    No Exhalation Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)