Motion
FLUKE-87-5
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #03141894
MFR #FLUKE-87-5
Price$720.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #03141894
MFR #FLUKE-87-5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$720.65/each

Specifications

Dimensions

  • Depth
    52 mm
  • Dimensions
    201 x 98 x 52 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    355 g

Details

  • AC Response
    True RMS
  • Amps AC
    10 A
  • Battery Type
    Alkaline
  • Best Dc Voltage Accuracy
    ±0.05%+1 V dc
  • Display
    6000 Count
  • Display Type
    Digital
  • Housing Color
    Yellow
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Diode, Frequency, Insulation Test, Resistance, Temperature
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 1000V, CAT IV 600V
  • Safety Rating
    EN 61010-1
  • Standards
    CE, CSA, RCM
  • Standards Met
    600V CAT IV, CE, CSA, EN 610101 to 1000 V CAT III, RCM
  • Temperature Range
    -20 to 55 °C

Overview

Mfr description
FLUKE-87-5 INDL TRUE RMS MULTIMETER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought