Motion
905-85-00

Shop Vac Corp
905-85-00

Vacuum Cleaner Foam Sleeve - Classic Reusable Disc Style Filter, Pro Reusable Disc Style Filter, QSP Reusable Disc Style Filter
MI ITEM #03141940
MFR #905-85-00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Shop Vac Corp
905-85-00

Vacuum Cleaner Foam Sleeve - Classic Reusable Disc Style Filter, Pro Reusable Disc Style Filter, QSP Reusable Disc Style Filter
MI ITEM #03141940
MFR #905-85-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Depth
    6-1/2 in
  • Tool Width
    8 in

Details

  • Accessory Type
    Foam Sleeve
  • For Use With
    Classic Reusable Disc Style Filter, Pro Reusable Disc Style Filter, QSP Reusable Disc Style Filter

Overview

Mfr description
905-85 FOAM SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought