Motion
NSK GRS NSL
Grease - Lithium, Ester Oil, Synthetic Hydrocarbon Oil Composition, 80 g Size, Tube Container, Purple Color
Mi Item #03141945
MFR #NSK GRS NSL
Price$147.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Lithium, Ester Oil, Synthetic Hydrocarbon Oil Composition, 80 g Size, Tube Container, Purple Color
Mi Item #03141945
MFR #NSK GRS NSL

Mfr description
NSK-GRS-NSL GREASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.68/each

Specifications

Dimensions

  • Container Size
    80 g

Details

  • Color
    Purple
  • Composition
    Lithium, Ester Oil, Synthetic Hydrocarbon Oil
  • Container Type
    Tube
  • Country of Origin
    JP
  • Dropping Point
    200 °C
  • Grease Thickener
    Lithium Soap
  • Harmonization Code
    2710194000
  • Lubricant Type
    Semi-Solid
  • Manufacturer Upc Number
    029176866647
  • Max Operating Temperature
    266 °F
  • Min Operating Temperature
    -40 °C
  • Series
    NSL
  • UPC_NO
    029176866647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)