Motion
0140423
Coil Link Chain - 1/4 in, Grade 30 Zinc Plated Steel, 1300 lbs Capacity, 0.21 in Link Dia., 141 ft
Mi Item #03141947
MFR #0140423
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 1/4 in, Grade 30 Zinc Plated Steel, 1300 lbs Capacity, 0.21 in Link Dia., 141 ft
Mi Item #03141947
MFR #0140423

Mfr description
0140423 1/4 COIL PROOF CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.2 in
  • Inside Link Width  
    0.45 in
  • Link Diameter  
    0.21 in
  • Overall Length
    141 ft
  • Trade Size
    1/4 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Coil Link
  • Description Keyword
    Grade 30 Zinc Plated Steel
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Working Load Capacity
    1300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)