Motion
2AM-NRV-89

GAST MFG
2AM-NRV-89

Rotary Vane Air Motor - 0.95 hp, Lubricated, Hub Mounting, 30 cfm
Mi Item #03141957
MFR #2AM-NRV-89
Price$459.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
2AM-NRV-89

Rotary Vane Air Motor - 0.95 hp, Lubricated, Hub Mounting, 30 cfm
Mi Item #03141957
MFR #2AM-NRV-89

Mfr description
2AM-NRV-89
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$459.18/each

Specifications

Dimensions

  • Overall Height
    3.9700 in
  • Overall Length
    4.9500 in
  • Overall Width
    3.9700 in
  • Port Size
    1/4 NPT

Details

  • Air Consumption
    30 cfm
  • Country of Origin
    USA
  • Lubrication Type
    Lubricated
  • Max Peak Sound
    76 dBa
  • Maximum Power
    0.95 hp
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    28 in/lb
  • Motor Type
    Air Motor
  • Mounting Type
    Hub
  • Number of Vanes
    4
  • Operating Pressure Range
    7 psi
  • Output Shaft Type
    Flat
  • Rotation
    Reversible
  • Speed @ Max Torque
    19.5 rpm
  • Standards Met
    CE, ATEX
  • Torque @ Max Speed
    19 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)