Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saf-T-Fit Plus Particulate Respirator - N95 Filtration Standard, Medium/Large
Mi Item #03141987
MFR #14110388

Mfr description
14110388 FACEPIECE MED/LG-N95 BASIC
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Filtration Standard
    N95
  • Includes
    Nose Clip
  • NIOSH Approval
    TC-84A-3789
  • Series
    Saf-T-Fit Plus
  • Standards Met
    CSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    40025408955
  • Valve Type
    No Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)