Motion
14110392
Saf-T-Fit Plus Particulate Respirator - N95 Filtration Standard, X-Large
MI ITEM #03141989
MFR #14110392
Price$3.48/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saf-T-Fit Plus Particulate Respirator - N95 Filtration Standard, X-Large
MI ITEM #03141989
MFR #14110392

Mfr description
14110392 FACEPIECE XL-N95 W/BMRNG SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.48/bx

Specifications

Dimensions

  • Size
    X-Large

Details

  • Filtration Standard
    N95
  • Includes
    Nose Seal
  • NIOSH Approval
    TC-84A-3769
  • Series
    Saf-T-Fit Plus
  • Standards Met
    CSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    40025408993
  • Valve Type
    No Exhalation Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)