Motion
14110394
Saf-T-Fit Plus Particulate Respirator - N95 Filtration Standard, Medium/Large
MI ITEM #03141992
MFR #14110394
Price$60.79/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saf-T-Fit Plus Particulate Respirator - N95 Filtration Standard, Medium/Large
MI ITEM #03141992
MFR #14110394

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.79/bx

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Filtration Standard
    N95
  • Includes
    Nose Seal
  • NIOSH Approval
    TC-84A-3745
  • Series
    Saf-T-Fit Plus
  • Standards Met
    CSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    40025409013
  • Valve Type
    Exhalation Valve

Overview

Mfr description
14110394 FACEPC MD/LG-N95 BOOM SEAL&VLV
  • Multiple size options for wide range and improved fit
  • Molded cup design
  • Offered in valved and non-valved
  • Incorporates humidity-resistant filter media
  • Low breathing resistance
  • Lightweight design
  • Durable suspension straps
  • Nose clip is color-coded for visible size recognition
  • Packaged to maintain integrity of product in work environment
  • Suggested applications: Brazing, dusty operations, grinding, sanding, soldering, sweeping, torch cutting, metal pouring, welding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought