Specifications
Dimensions
- SizeMedium/Large
Details
- Filtration StandardN95
- NIOSH ApprovalTC-84A-3745
- SeriesSaf-T-Fit Plus
- Standards MetCSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
- TypeHalf Facepiece Disposable Respirator
- UPC_NO40025409044
- Valve TypeExhalation Valve
Overview
Mfr description
14110397 FACEPC MED/LG-N95 BOOM & VLV