Motion
14110403
Saf-T-Fit Plus Particulate Respirator - N99 Filtration Standard, Medium/Large
MI ITEM #03142001
MFR #14110403
Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saf-T-Fit Plus Particulate Respirator - N99 Filtration Standard, Medium/Large
MI ITEM #03142001
MFR #14110403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.26/each

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Filtration Standard
    N99
  • Includes
    Nose Clip
  • NIOSH Approval
    TC-84A-3845
  • Series
    Saf-T-Fit Plus
  • Standards Met
    CSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    40025409105
  • Valve Type
    Exhalation Valve

Overview

Mfr description
14110403 FACEPC MD/LG-N99 FULL SEAL&VLV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought