Specifications
Dimensions
- SizeX-Large
Details
- Filtration StandardN99
- IncludesNose Clip
- NIOSH ApprovalTC-84A-3845
- SeriesSaf-T-Fit Plus
- Standards MetCSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
- TypeHalf Facepiece Disposable Respirator
- UPC_NO40025409112
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)