Overview
Mfr description
14110430 FACEPC MD/LG P95 FULL SEAL&VLV
- Lightweight molded cup design
- Incorporates humidity-resistant filter media
- Low breathing resistance
- Durable suspension straps
- Nose clip is color-coded for visible size recognition
- Latex-free
- Packaged to maintain integrity of product in work environment
- Nuisance level Organic Vapor (OV) filtration
- Full face sealing flange with exhalation valve
- Adjustable straps
- Suggested applications: Brazing, certain welding applications, grinding, hot, dusty and/or dry operations, sanding, soldering, sweeping, torch cutting
Specifications
- TypeHalf Facepiece Disposable Respirator
- Filtration StandardP95
- SizeMedium/Large
- Valve TypeExhalation Valve
- NIOSH ApprovalTC-84A-3879
- Standards MetCSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
- SeriesSaf-T-Fit Plus
- UPC_NO40025409167
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data