Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saf-T-Fit Plus Particulate Respirator - P95 Filtration Standard, X-Large
MI ITEM #03142008
MFR #14110431

Mfr description
14110431 FACEPC XL P95 W/FULL SEAL&VLV
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    X-Large

Details

  • Filtration Standard
    P95
  • NIOSH Approval
    TC-84A-3879
  • Series
    Saf-T-Fit Plus
  • Standards Met
    CSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    40025409174
  • Valve Type
    Exhalation Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)