Motion
14110440
Saf-T-Fit Plus Particulate Respirator - P100 Filtration Standard, Medium/Large
MI ITEM #03142010
MFR #14110440
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saf-T-Fit Plus Particulate Respirator - P100 Filtration Standard, Medium/Large
MI ITEM #03142010
MFR #14110440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.48/each

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Filtration Standard
    P100
  • Includes
    Nose Clip
  • NIOSH Approval
    TC-84A-4270
  • Series
    Saf-T-Fit Plus
  • Standards Met
    CSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
  • Type
    Half Facepiece Disposable Respirator
  • UPC_NO
    40025409266
  • Valve Type
    Exhalation Valve

Overview

Mfr description
14110440 FACEPC MD P100 W/BOOM SEAL&VLV
  • Multiple size options for wide range and improved fit
  • Molded cup design
  • Incorporates humidity-resistant filter media
  • Low breathing resistance
  • Lightweight design
  • Durable suspension straps
  • Nose clip is color-coded for visible size recognition
  • Latex-free
  • Packaged to maintain integrity of product in work environment
  • Full face sealing flange
  • Adjustable straps
  • Exhalation valve
  • Suggested applications: Adhesives, agriculture, brazing, dusty operations, first responders, general industrial, grinding, high temperatures, metal cutting, metal pouring, pandemic preparedness, sanding, soldering, sweeping, torch cutting, welding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought