Specifications
Dimensions
- SizeX-Large
Details
- Filtration StandardP100
- IncludesNose Clip
- NIOSH ApprovalTC-84A-4270
- SeriesSaf-T-Fit Plus
- Standards MetCSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
- TypeHalf Facepiece Disposable Respirator
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)