Overview
Mfr description
14150001 SM ORGANIC VAPOR RESPIRATOR
Specifications
- TypeHalf Facepiece Disposable Respirator
- Filter TypeFilter Not Included
- SeriesFreedom
- IncludesReusable Bag
- Facepiece MaterialThermoplastic Elastomer
- SizeSmall
- NIOSH ApprovalTC-23C-1038
- Standards MetCSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data