Motion
14130477
Freedom Half Mask Respirator - Freedom, R95 Included, Size: Large
Mi Item #03142026
MFR #14130477
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Freedom Half Mask Respirator - Freedom, R95 Included, Size: Large
Mi Item #03142026
MFR #14130477

Mfr description
14130477 LG ORG VAPOR W/R95 FILTER RESP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    R95 Included
  • Includes
    Reusable Bag
  • NIOSH Approval
    TC-84A-4188
  • Series
    Freedom
  • Standards Met
    CSA Z95.4-9, NIOSH 42 CFR 84, OSHA 1910.134
  • Type
    Half Facepiece Disposable Respirator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)